SKU:
UBL8460500K
MPN:
36905000
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
PNA-125
An excellent all purpose permanent marker pen with a fine bullet tip that writes a 0.9mm line.
Features and Benefits
• Fade resistant ink
• Water and abrasion resistant - even resists acetone or bleach
• One of the few truly permanent markers available
Typical Applications
• Suitable for writing on most surfaces
• Performs well for industrial use
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Uni-Ball |
EAN | 4902778036907 |
Ink Colour | Black |
Line Width | 0.9mm |
MFR Part No. | 36905000 |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | Super Ink |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |