SKU:
MRL7345502C
MPN:
MRK-96825
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Valve Action is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.
Mark Size: 1/8" (3 mm).
Features and Benefits
• Fast-drying, permanent paint for immediate handling reduces work downtime
• Xylene-free paint reduces user health risks
• Dura-Nib medium bullet tip resists wear to provide long marking life
• Durable metal barrel and clip-cap reduce breakage and store easily in pocket
• Marking temperature range: -50°F to 150°F (-46°C to 66°C).
• Made in the US
Typical Applications
• Industrial manufacturing
• Automotive
• Metal fabrication
• Construction
• Welding
• Shipping supply
• Textiles
• Aviation and aerospace
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615968254 |
Features | Durable Metal Barrel & Clip-Cap Reduce Breakage & Store Easily In Pocket Dura-Nib Medium Bullet Tip Resists Wear To Provide Long Marking Life Fast-Drying, Permanent Paint For Immediate Handling Reduces Work Downtime |
For Use On | Cloth and Fabric Rubber & Tires Steel & Iron |
MFR Part No. | MRK-96825 |
Nib Style | Bullet |
Series | Valve Action |
UNSPSC Code | 60121500 |