SKU:
MRL7345507G
MPN:
MRK-96824
£2.79
Ex VAT
£3.35
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Markal |
EAN | 0048615968247 |
Ink Colour | Orange |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | Valve Action |
Tip Size | Broad |
Type | Paint Marker |
UNSPSC Code | 60121500 |