BiC

Velleda, Whiteboard Marker Pen, Assorted, Broad, Chisel, Non-Retractable, 4 Pack

SKU:

BIC8460058C

MPN:

904950

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    These Velleda 1701 dry-wipe board markers are low-odour, alcohol-based markers with a wide chisel tip, designed for bold and clear presentations. With an assortment of ink colour options, these markers are perfect for professionals and educators looking for versatile, easy-to-use markers for whiteboards. The markers are made from 51% recycled materials (excluding the ink system), supporting an eco-friendly office or classroom environment.


    Features and Benefits
    • Chisel tip can be used for fine or broad line widths, depending on your writing needs
    • Alcohol-based, virtually odourless ink provides a pleasant user experience
    • Dry-wipe ink can be easily erased, even after several days
    • Available in black, blue, red, and green for multicoloured presentations
    • Made from 51% recycled materials, reducing environmental impact
    • Fixed nib allows for clean, pressure-resistant writing on whiteboards


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    BiC

    Cap Off Time

    3 weeks

    EAN

    3086120017545

    Ink Colour

    Assorted

    Line Width

    3.7-5.5mm

    MFR Part No.

    BC01754

    Nib Style

    Chisel

    Pack Quantity

    4

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    Velleda

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500