SKU:
BIC8460057Z
MPN:
BC38541
£65.99
Ex VAT
£79.19
Inc VAT
11 Variations Available
Product Details
Product Specification
These low odour, fast drying plastic-barelled whiteboard markers are a must-have for any office or classroom.
Features and Benefits
• Wipe off easily and quickly with a dry or wet cloth - even after a few days
• 3 week cap off time - prevents the nib from drying out even without the cap
• Blocked acrylic nib prevents fraying and damaged tips
Typical Applications
• Whiteboards
Notes
• Available in a range of pack sizes and colours
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | BiC |
Cap Off Time | 3 weeks |
EAN | 3086123385412 |
Ink Colour | Assorted |
Line Width | 1.5mm |
MFR Part No. | BC38541 |
Nib Style | Bullet |
Pack Quantity | 48 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | Velleda |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |