BiC

Velleda, Whiteboard Marker Pen, Red, Broad, Bullet, Non-Retractable, 12 Pack

SKU:

BIC8460058G

MPN:

BC06222

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (14)

    Product Details

    These low odour, fast drying plastic-barelled whiteboard markers are a must-have for any office or classroom.


    Features and Benefits
    • Wipe off easily and quickly with a dry or wet cloth - even after a few days
    • 3 week cap off time - prevents the nib from drying out even without the cap
    • Blocked acrylic nib prevents fraying and damaged tips


    Typical Applications
    • Whiteboards


    Notes
    • Available in a range of pack sizes and colours


    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    BiC

    Cap Off Time

    3 weeks

    EAN

    3086121701030

    Ink Colour

    Red

    Line Width

    1.5mm

    MFR Part No.

    BC06222

    Nib Style

    Bullet

    Pack Quantity

    12

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    Velleda

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500