SKU:
QUE8460457B
MPN:
KF26113
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
For an easy way to brainstorm, plan and coordinate in your workplace. Results are vivid and clear with an odourless ink that is easily wiped from the surface of a whiteboard, requiring nothing more than a dry cloth. The barrel features a comfort grip for extended use in classrooms or at the office. This assorted pack contains 4 markers in black, blue, red and green.
Features and Benefits
• Odourless ink
• Easily wipeable with a dry cloth
• Comfort grip barrel on each pen for easy writing
• Pack of 4 includes a red, blue, black and green pen
Typical Applications
• Offices
• Schools
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5706002261139 |
Ink Colour | Assorted |
Line Width | 2mm |
MFR Part No. | KF26113 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |