Show-me

Whiteboard Marker, Black, Broad, Bullet, Non-Retractable, 200 Pack

SKU:

CTL8460017Y

MPN:

EG60086

£217.00

Ex VAT

£260.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These top-quality plastic barrel Show-me markers are designed specifically for educational use, featuring a slim barrel and easy-fit lid, making them ideal for small hands. The tough, pressure-resistant nib ensures durability, while the xylene-free, low-odour ink allows for a 24-hour cap-off time.


    Features and Benefits
    • Slim barrel and easy-fit lid are perfect for small hands
    • Nib is pressure-resistant and anti-splay for long-lasting use
    • Low odour xylene-free ink allows for a 24-hour cap-off time
    • Comes with a free 250ml show-me MAGIX cleaner/conditioner and 6 mini foam erasers


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Show-me

    EAN

    5055353600860

    Ink Colour

    Black

    Line Width

    1.8-3.5mm

    MFR Part No.

    EG60086

    Nib Style

    Bullet

    Pack Quantity

    200

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500