SKU:
CTL8460015W
MPN:
JN10098
£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These plastic barrelled Teacher Drywipe Markers are designed for optimal use in educational settings, such as classrooms and lecture halls. The full-size drywipe markers provide bold, easily controlled lines, and feature low-odour, xylene-free ink, which is safe and comfortable for extended use, with ventilated caps that add an extra level of safety. One of the standout features is their 24-hour cap off time, which prevents the ink from drying out too quickly, offering more flexibility during use.
Features & Benefits
• The bullet tip is designed for bold, controlled lines
• Cap off time of up to 24 hours ensures the marker remains usable even if the cap is left off for extended periods
• Low odour, xylene-free ink is ideal for use in enclosed classroom environments without causing discomfort
• Ventilated cap provides added safety, reducing choking risk, particularly in a classroom setting
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Ergo-brite |
EAN | 5050747100988 |
Ink Colour | Black |
Line Width | 2mm |
MFR Part No. | JN10098 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |