Show-me

Whiteboard Marker, Black, Fine, Bullet, Non-Retractable, 100 Pack

SKU:

CTL8460018B

MPN:

EG60119

£95.99

Ex VAT

£115.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Show-me markers are crafted for exceptional durability, performance, and safety in diverse settings like classrooms, meetings, and conferences. With their ergonomic Komfigrip slim barrel and easy-fit lid, these pens are designed for comfort and extended use. The robust, pressure-resistant nib resists splaying, while the clever nib-stop prevents the nib from being pushed into the barrel. A 24-hour cap-off time ensures the markers don't dry out, extending their usability. The bold, quick-drying ink provides clear visibility and minimises smudging. A dry cloth is all it takes to easily remove ink for a clean surface. These markers are xylene-free and low-odour, enhancing safety and environmental friendliness, and feature airflow caps to reduce choking risks if swallowed.


    Features and Benefits
    • Extra hard nib resists splaying, extending lifespan and useability
    • Nib-stop prevents the nib from being pushed up into the barrel
    • Komfigrip slim barrel and easy-fit lid designed for comfort and practicality
    • Vibrant, rapid-drying ink ensures readability and reduces risk of smudging
    • Ink wipes away effortlessly with a dry cloth
    • Impressive 24-hour cap-off time avoids the markers drying out and increases longevity
    • Suitable for a variety of settings, including classrooms and presentations
    • Xylene-free, low-odour ink improves safety and is more environmentally friendly
    • Airflow caps reduce chances of choking if swallowed


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Show-me

    EAN

    5055353601195

    Ink Colour

    Black

    Line Width

    1.3mm

    MFR Part No.

    EG60119

    Nib Style

    Bullet

    Pack Quantity

    100

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Tip Size

    Fine

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500