Pentel

Whiteboard Marker, Black, Fine, Bullet, Non-Retractable, 12 Pack

SKU:

PNL8461656N

MPN:

MWL5S-A

£25.79

Ex VAT

£30.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Pentel Maxiflo Whiteboard Marker is designed for precision and convenience, featuring a pump-action button that refreshes the marker tip with vibrant liquid ink for consistent and clear writing. The quick-drying ink is easily erased with a dry cloth, making it ideal for whiteboard use. The visible ink reservoir allows you to monitor the remaining ink levels, while the fine bullet tip provides a 1.1mm line width for detailed and accurate writing.


    Features and Benefits
    • Pump-action button provides consistent ink flow
    • Quick-drying ink removes cleanly with a dry cloth
    • Visible ink reservoir for easy monitoring
    • Fine bullet tip for precise 1.1mm line width
    • Plastic barrel is lightweight and durable


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Pentel

    EAN

    4902506057242

    Ink Colour

    Black

    Line Width

    1.1mm

    MFR Part No.

    PE05693

    Nib Style

    Bullet

    Pack Quantity

    12

    Refillable

    No

    Retractable

    No

    Tip Size

    Fine

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500