SKU:
QUE8466009G
MPN:
KF26009
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
These green drywipe markers are perfect for brainstorming sessions in the workplace. Designed for use on whiteboards, they offer vivid, odourless green ink that wipes off easily with just a dry cloth, ensuring convenient and efficient use during meetings or presentations.
Features and Benefits
• Green ink is clear and bright, perfect for visibility during brainstorming
• Odourless ink ensures a comfortable environment with low odour
• Can be wiped off with a dry cloth, no need for additional cleaners
• Quick-drying ink prevents smudging for a cleaner presentation
• Xylene-free environmentally safer, low-odour ink formula
• Plastic barrel is both durable and lightweight
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
Ink Colour | Green |
MFR Part No. | KF26009 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |