SKU:
CTL8025580K
MPN:
18078HA
£0.52
Ex VAT
£0.62
Inc VAT
2 Variations Available
Product Details
Product Specification
Non toxic ink, available as bullet or chisel tipped.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5705831260092 |
Ink Colour | Green |
Line Width | 1mm |
MFR Part No. | KF26009 |
Nib Style | Bullet |
Pack Quantity | 1 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |