£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For an easy way to brainstorm, plan, and coordinate in your workplace, use these Q-Connect Drywipe Markers. Featuring vivid and clear ink that is odourless and easily wiped from whiteboards, these markers are perfect for everyday office tasks. Each pack contains 10 markers, designed to be user-friendly and efficient for quick clean-ups and precise writing.
Features and Benefits
• Plastic barrel is lightweight and durable
• Ink can be removed with a dry cloth without leaving residual traces
• Bullet tip writes a 2 - 3mm line width for clear visibility
• Xylene-free ink for a safer, low-odour writing experience
• Available in packs of 10 markers
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5706002260378 |
Ink Colour | Red |
Line Width | 3mm |
MFR Part No. | KF26037 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |