Qconnect

Whiteboard Marker, Red, Medium, Chisel, Non-Retractable, 1 Pack

SKU:

QUE8460110K

MPN:

WX26037

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    These Permanent Markers offer reliable performance with long-lasting, low-odour, and non-toxic ink. Suitable for use on a wide variety of surfaces, each marker features a chisel tip that provides flexibility for both detailed work and broad strokes. The permanent ink dries quickly and is completely waterproof, ensuring durable, fade-resistant markings.


    Features and Benefits
    • Non-toxic ink is safe for everyday use
    • Chisel tip provides 2.0 - 5.0mm line width for versatile writing
    • Low-odour ink is comfortable for extended use in indoor settings
    • Quick-drying ink minimises smudging and allows for efficient work
    • Ink is waterproof and fade-resistant ensuring long-lasting marks
    • Plastic barrel colour matches ink colour making the pens easy to identify


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Qconnect

    EAN

    5021203937028

    Ink Colour

    Red

    MFR Part No.

    WX26037

    Nib Style

    Chisel

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Tip Size

    Medium

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500