£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
This Daewoo manual microwave is your go to for convenient and reliable heating, whether at home or in the office. The 700W power allows you to quickly heat up food, while the 20L capacity allows for more food to be heated up at once. The sleek black colour allows for the microwave to match plenty of settings allowing for a clean, minimalist look. The microwave has 6 power levels and a 30 minute timer to let you precisely warm up your to the right amount, whilst the 245mm glass turntable allows for your food to be warmed up evenly.
Features and Benefits
• 700W power lets you to quickly heat up food
• 20L capacity allows for plenty of food to be warmed up at once
• 6 power levels and 30 minute timer provides precise control to heating your food
• The microwave has dimensions (cm) of 21.9H x 44.0W x 30.3D for convenience in work spaces and small kitchen surface areas
Attribute | Value |
---|---|
Brand | Daewoo Electronics |
Capacity | 20L |
Colour | Black |
EAN | 5024996930153 |
Features | 6 power levels |
MFR Part No. | DMKOR6M17BLKDAD |
Model Number | KOR6M17R |
Power | 700W |
Type | Microwave |
UNSPSC Code | 52141502 |
Weight | 10.6kg |