noscriptDaewoo Electronics DAEWOO MICROWAVE BLACK 800W CE:DMKOR6L6BDBK/004 | Cromwell Tools

Daewoo Electronics

DAEWOO MICROWAVE BLACK 800W

SKU:

CTL7870210K

MPN:

CE:DMKOR6L6BDBK/004

£89.99

Ex VAT

£107.99

Inc VAT

OUT OF STOCK

    Product Details

    KOR-6L6-BKM
    • 20 litre (0.7cu ft).
    • 800W microwave output.
    • 10 power levels.
    • Auto defrost.
    • Dual wave system.
    • Autocook and one touch menus.
    • Child safety lock.
    • Dimensions (W x H x D): 446 x 270 x 332mm.
    • Weight 10.2kg.


    Product Specification
    Attribute
    Value

    Brand

    Daewoo Electronics

    Capacity

    20L

    Colour

    Black

    Features

    10 Power Levels Autocook and One Touch Menus Auto Defrost Child Safety Lock Dual Wave System

    MFR Part No.

    CE:DMKOR6L6BDBK/004

    Model Number

    KOR-6L6-BKM

    Power

    800W

    Type

    Freestanding Microwave

    UNSPSC Code

    52141502

    Weight

    10.2kg