£9.79
Ex VAT
£9.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Provide the finishing touch to your drink.
Features and Benefits
• Require no refrigeration
• Heat treated for a longer life
• Supplied in a 12ml pot for the perfect portion size
• Individual pots to prevent contamination
Typical Applications
• Hospitality
• Catering
Notes
• Pack of 120
Attribute | Value |
---|---|
Brand | Lakeland Dairies |
EAN | 5099869343842 |
MFR Part No. | MP740271 |
Pack Quantity | 120 |
Size | 12ml |
Type | Milk Pot |
UNSPSC Code | 50131702 |