£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Weight and pressure is distributed evenly throughout the foam padding for comfort over prolonged periods.
Attribute | Value |
---|---|
Additional Features | Height: 25mm / 1" Width: 210mm / 8.3" Depth: 250mm / 9.8" |
Brand | Kensington |
Colour | Black |
EAN | 0636638006284 |
ECLASS Code | 24210401 |
MFR Part No. | 62384 |
Type | Mouse and Wrist Pad |
UNSPSC Code | 43211802 |