Kensington

K55793EU Smartfit® Mouse Pad

SKU:

KNT8030555J

MPN:

K55793EU

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (2)

    Product Details

    Mouse Pad


    -SmartFit® System lets you measure, adjust and fit the mouse pad to find your ideal comfort colour setting
    -Height adjustable inserts are set to your colour and help set your wrist at the correct angle for comfortable clicking and scrolling
    -Gel wrist pad provides a cool, comfortable surface that conforms to your wrist and relieves pressure points
    -Anti-microbial surface resists stains and odours for a worry-free experience


    Smartfit® Conform Wrist Rest-

    -Ergonomic wrist rest relieves pressure and keeps arm at neutral angle
    -Conform padding provides support while nonstick pads on base allows wrist rest to move with mouse for more comfortable use and -continuous alignment
    -SmartFit® personalized color coding system makes it easy to select the best support for your wrist
    -SmartFit® comfort color size chart and 4 color coded interchangeable inserts are included to ensure a proper fit
    -Wrist rest helps reduce risk of repetitive strain injuries and carpal tunnel injuries


    Product Specification
    Attribute
    Value

    Additional Features

    Non-skid base provides stability and keeps the wrist rest firmly in place

    Brand

    Kensington

    Colour

    Black

    EAN

    5028252485579

    ECLASS Code

    24210401

    MFR Part No.

    AC48557

    Type

    Mouse Pad

    UNSPSC Code

    43211802