noscriptAvery Dennison 24-508 DISPENSER LABELS 1 9mm YELLOW 43194AV | Cromwell Tools

Avery Dennison

24-508 DISPENSER LABELS 1 9mm YELLOW

SKU:

AVE8220110K

MPN:

43194AV

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (18)

    Product Details

    19mm diameter self-adhesive labels.


    Features and Benefits
    • Supplied in easy to use dispensers
    • Labels boast a strong, long-lasting adhesive


    Notes
    • 1120 labels per pack
    • Pack dimensions: 30x100x100mm


    Product Specification
    Attribute
    Value

    Brand

    Avery Dennison

    Colour

    Yellow

    Diameter

    19mm

    EAN

    5701044245086

    ECLASS Code

    20350302

    Labels per pack

    1120

    MFR Part No.

    310086

    Type

    Roll

    UNSPSC Code

    55121606