£37.79
Ex VAT
£45.35
Inc VAT
3 Variations Available
Product Details
Product Specification
The Multi-Purpose White Labels are compatible with almost every type of laser printer, ink jet printer and copier, meaning that every office can benefit from these high quality labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702815232 |
ECLASS Code | 20350302 |
Height | 42.3mm |
Labels per pack | 1400 |
Labels per Sheet | 14 |
MFR Part No. | AV81523 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 105mm |