noscript3M 7818EH 150MM X 508M THERMAL TRANSFER POLYESTER LABEL MATERIAL 7000116101 | Cromwell Tools

3M

7818EH 150MM X 508M THERMAL TRANSFER POLYESTER LABEL MATERIAL

SKU:

MMM8220006Q

MPN:

7000116101

£539.00

Ex VAT

£646.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3M™ Thermal Transfer Polyester Label Material provides a good print definition and is a good chemical and UV resistant. The topcoat of this thermal transfer polyester label gives an improved ink anchorage to produce traditional forms of press printing.


    Features and Benefits
    • Designed to provide an excellent print definition
    • Features a polyester face stock for increase durability even in harsh environments
    • The topcoat allows for a smooth matt surface, for excellent thermal transfer images at a reduced burn temperature setting


    Typical Applications
    • Suitable for a variety of surfaces, including high surface energy (HSE) plastics and metals


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Silver

    EAN

    5900422005582

    ECLASS Code

    20350302

    MFR Part No.

    7000116101

    Type

    Multipurpose

    UNSPSC Code

    55121606

    Width

    150mm