noscript3M 7879EJ 150MM X 508 LIN M ROLLS 7100024083 | Cromwell Tools

3M

7879EJ 150MM X 508 LIN M ROLLS

SKU:

MMM8220013M

MPN:

7100024083

£889.00

Ex VAT

£1066.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3M™ Thermal Transfer Polyester Label Material is designed for thermal transfer printing. Features good thermal stability and is durable even in harsh environments.


    Features and Benefits
    • Designed to be durable even in harsh environments
    • The double sides liner ensures that there is a consistent and easier process of die cutting
    • There is no need for a protective over laminate, as this thermal transfer polyester label material creates a durable image for many applications


    Typical Applications
    • Suitable with high and low surface energy plastics, metals, painted metals and powder coatings


    Standards
    • UL and cUL recognised


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Silver

    EAN

    5900422031277

    ECLASS Code

    20350302

    MFR Part No.

    7100024083

    Type

    Multipurpose

    UNSPSC Code

    55121606

    Width

    150mm