£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
The DYMO 91240 Letratag Starter Kit includes a comprehensive selection of labeling options, featuring a 3-pack of Letratag rolls in paper, plastic yellow, and metallic finishes. Each roll is 12mm wide and extends up to 4 meters, providing ample labeling material for various applications. Whether you need to organize files, mark belongings, or add a touch of flair to your labeling projects, this starter kit equips you with versatile options to meet your needs. With easy-to-use Letratag tapes, you can create clear, legible labels with ease, making organization and identification simple and efficient.
Features and Benefits
• Contains 3 12mm Letratag tapes - plastic white, yellow and metallic silver
• For use in Dymo Letratag machines
• Each tape is 4 meters in length
Typical Applications
• For office and home use
• General labeling
"
Attribute | Value |
---|---|
Brand | Dymo |
Colour | Assorted |
EAN | 5411313912419 |
ECLASS Code | 20350302 |
Height | 4000mm |
Labels per pack | 3 |
MFR Part No. | S0721800 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 12mm |