£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Self adhesive address labels that provide permanent adhesion for labeling envelopes, packages, parcels, files and much more. 250 plain white labels supplied on a roll in a handy dispenser box, with perforations between each label for easy application.
Features and Benefits
• Permanent, self-adhesive labels
• For labeling envelopes, packages, parcels, files etc.
• On a perforated roll for ease of use
• Supplied in a handy dispenser box
Notes
• Label dimensions: 89 x 36mm
• Roll of 250 labels
• Colour: White
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5026990031072 |
ECLASS Code | 20350302 |
Height | 36mm |
Labels per pack | 250 |
Labels per Sheet | 250 |
MFR Part No. | KF26073 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 89mm |