£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for the occasional user. Self adhesive labels in a variety of sizes.
Attribute | Value |
---|---|
Brand | Blick |
Colour | White |
EAN | 5017595002758 |
ECLASS Code | 20350302 |
Height | 12mm |
Labels per pack | 20 |
MFR Part No. | RS00275 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 18mm |