£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Blick dispensers are a convenient storage and dispensing solution for large volumes of self-adhesive labels. Blick labels are available in a wide range of colours and sizes to suit any situation. The box features a handy tear-off dispenser to simplify even the biggest labelling task. The continuous roll makes for easy label application. All labels are made from a sustainable source of paper and are fully compliant with all timber regulations.
Attribute | Value |
---|---|
Brand | Blick |
Colour | Yellow |
Diameter | 19mm |
EAN | 5017595012214 |
ECLASS Code | 20350302 |
Labels per pack | 1280 |
MFR Part No. | RS01221 |
Type | Identification |
UNSPSC Code | 55121606 |