noscriptBlick BLICK LABEL 19MM WHT DISPENSER 005551 RS00551 | Cromwell Tools

Blick

BLICK LABEL 19MM WHT DISPENSER 005551

SKU:

RYS8040320K

MPN:

RS00551

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (31)

    Product Details

    Ideal for the frequent user. Allow for easy storage of large quantities of labels.


    Features and Benefits
    • Labels in dispenser for easy storage
    • Made from a sustainable source of paper
    • Uses water-based adhesive
    • Label shape: Circle


    Product Specification
    Attribute
    Value

    Brand

    Blick

    Colour

    White

    Diameter

    19mm

    EAN

    5017595005513

    ECLASS Code

    20350302

    Labels per pack

    1400

    Labels per Sheet

    1400

    MFR Part No.

    RS00551

    Type

    Identification

    UNSPSC Code

    55121606