£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Ideal for the frequent user. Allow for easy storage of large quantities of labels.
Attribute | Value |
---|---|
Brand | Blick |
Colour | White |
EAN | 5017595008712 |
ECLASS Code | 20350302 |
Height | 24mm |
Labels per pack | 960 |
Labels per Sheet | 960 |
MFR Part No. | RS00871 |
Type | Identification |
UNSPSC Code | 55121606 |
Width | 37mm |