£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
For labels which really stand out use Blick fluorescent.
Attribute | Value |
---|---|
Brand | Blick |
Colour | Red |
Diameter | 29mm |
EAN | 5017595005117 |
ECLASS Code | 20350302 |
Labels per pack | 36 |
Labels per Sheet | 36 |
MFR Part No. | RS00515 |
Type | Identification |
UNSPSC Code | 55121606 |