£1.19
Ex VAT
£1.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Coloured labels that are useful in home or office.
Features and Benefits
• Clear, easily-visible, bright-coloured labels, perfect for tagging or identifying various objects
• Strong adhesion ensures labels won't fall off
• Despite the strong adhesive properties, these labels are designed to come off clean and markless when required
Typical Applications
• Ideal for product identification
Attribute | Value |
---|---|
Brand | Blick |
Colour | Green |
Diameter | 8mm |
EAN | 5017595002611 |
ECLASS Code | 20350302 |
Labels per pack | 490 |
Labels per Sheet | 490 |
MFR Part No. | RS00265 |
Type | Identification |
UNSPSC Code | 55121606 |