£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for the occasional user. Self adhesive labels in a variety of sizes.
Attribute | Value |
---|---|
Brand | Blick |
Colour | White |
Diameter | 8mm |
EAN | 5017595000853 |
ECLASS Code | 20350302 |
Labels per pack | 20 |
MFR Part No. | RS00085 |
Type | Multipurpose |
UNSPSC Code | 55121606 |