£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
This label roll was designed for a range of labelling needs. 1,200 black-on-white labels per roll, 12mm diameter round labels.
Features and Benefits
• Pre-cut labels allow for instant use
• Roll shape allows for changing between label sizes with ease, with no requirement to manually feed the paper label roll onto the cassette
• Labels are permanently self-adhesive to stay stuck and legible for longer
Typical Applications
• Logos
• 2D Barcodes
• Text
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black & White |
Diameter | 12mmmm |
EAN | 4977766634564 |
ECLASS Code | 20350302 |
Labels per pack | 1200 |
Labels per Sheet | 1200 |
MFR Part No. | DK11219 |
UNSPSC Code | 55121606 |