£36.99
Ex VAT
£44.39
Inc VAT
Product Details
Product Specification
This label roll was designed for a range of labelling needs. 180 black-on-white labels per roll, 103mm x 164mm square labels.
Features and Benefits
• Pre-cut labels allow for instant use
• Roll shape allows for changing between label sizes with ease, with no requirement to manually feed the paper label roll onto the cassette
• Labels are permanently self-adhesive to stay stuck and legible for longer
Typical Applications
• Logos
• Barcodes
• Visitor badges
• Shipping information
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black & White |
EAN | 4977766776936 |
ECLASS Code | 20350302 |
Height | 103mmmm |
Labels per pack | 180 |
Labels per Sheet | 180 |
MFR Part No. | DK11247 |
UNSPSC Code | 55121606 |
Width | 164mmmm |