£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
This continuous paper label roll was designed for a range of labelling needs. Whether you're creating labels for envelopes, filing, or signage, this roll allows for flexibility when creating custom labels. 62mm wide, 15.24M long, black and red on-white labels.
Features and Benefits
• Continuous paper roll for custom-length labels
• Strong adhesive backing for permanent sticking power
Typical Applications
• Folders
• Envelopes
• Visitor badges
• Shipping information
Attribute | Value |
---|---|
Brand | Brother |
Colour | Red |
EAN | 4977766766746 |
ECLASS Code | 20350302 |
Labels per pack | 1 |
MFR Part No. | DK22251 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 62mmmm |