£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This collection of sticker shapes allow you to write or print your own personalised messages, comments, instructions or praise, tailoring each sticker to a particular individual Round Shaped Stickers Suitable for Laser and Inkjet printers.
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
Diameter | 40mm |
EAN | 4004182964743 |
ECLASS Code | 20350302 |
Labels per pack | 192 |
Labels per Sheet | 24 |
MFR Part No. | AV96436 |
Type | Multipurpose |
UNSPSC Code | 55121606 |