£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Continuous address labels for your typewriter. Self-adhesive. Suitable for addressing envelopes, labelling files etc.
Features and Benefits
• Supplied in a convenient dispenser style box
• Strong self-adhesive
• Easy to peel and use
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5705831260924 |
ECLASS Code | 20350302 |
Height | 36mm |
Labels per pack | 200 |
Labels per Sheet | n/a |
Message | N/A |
MFR Part No. | KF26092 |
Type | Roll |
UNSPSC Code | 55121606 |
Width | 89mm |