£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
abel CDs and DVDs with these Q-Connect labels. These large centre, classic style labels provide easy identification with a clean and clear surface and strong, reliable adhesion for long lasting use. These white labels have a 41mm inner diameter. This pack contains 50 sheets with 2 labels per sheet (100 in total).
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
Diameter | 117mm |
EAN | 5705831056084 |
ECLASS Code | 20350302 |
Labels per pack | 100 |
Labels per Sheet | 2 |
MFR Part No. | KF05608 |
Type | Multipurpose |
UNSPSC Code | 55121606 |