£1479.00
Ex VAT
£1774.80
Inc VAT
Product Details
Product Specification
Where a high durability and superb resistance is required against high application temperature use 3M™ High Temperature Resistant Label Material. This acrylic based label materials are resistant to outdoor weathering, as it is UV resistant.
Features and Benefits
• Designed for thermal transfer applications
• The white face stock provides high contrast and high first readability rate
• This high temperature resistant label material can be resistant to temperatures up to 300 °C
• Ideal for the solder reflow process on printed circuit boards
• Resistant against outdoor weathering and is UV resistant
Typical Applications
• Suitable for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics
Standards
• Recognized by UL recognized CSA accepted
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 4046719095155 |
ECLASS Code | 20350302 |
MFR Part No. | 7000068783 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 152mm |