£36.79
Ex VAT
£44.15
Inc VAT
16 Variations Available
Product Details
Product Specification
Easy to peel, quick-drying address labels.
Unique QuickPEEL system ensures fast application. Smudge-free addresses remain sharp, and clear labels almost disappear into the background. Template software free to download at www.avery.co.uk
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702988943 |
ECLASS Code | 20350302 |
Height | 33.9mm |
Labels per pack | 2400 |
Labels per Sheet | 24 |
MFR Part No. | AV98894 |
Type | Inkjet |
UNSPSC Code | 55121606 |
Width | 63.5mm |