£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Address labels offer a professional look that will create a lasting impression on mail recipients. Suitable for mailings small and large.
Features and Benefits
• QuickDRY™ promise ensures confident application onto envelopes without any smudge marks
• Offer sharp print quality whether printing in black and white or colour
• Compatible with most mass mailing platforms
• 63.5 x 38.1mm label an ideal size for applying to DL envelopes
Attribute | Value |
---|---|
Brand | Avery Dennison |
Colour | White |
EAN | 5014702106156 |
ECLASS Code | 20350302 |
Height | 38.1mm |
Labels per pack | 525 |
Labels per Sheet | 21 |
MFR Part No. | 43565AV |
Type | Inkjet |
UNSPSC Code | 55121606 |
Width | 63.5mm |