Avery

J8162-100 QUICKDRY INKJET LABEL 16TV WHT (PK-100)

SKU:

AVE8220336N

MPN:

43586AV

£36.79

Ex VAT

£44.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Easy to peel, quick-drying address labels.


    Unique QuickPEEL system ensures fast application. Smudge-free addresses remain sharp, and clear labels almost disappear into the background. Template software free to download at www.avery.co.uk


    Product Specification
    Attribute
    Value

    Brand

    Avery

    Colour

    White

    EAN

    5014702176302

    ECLASS Code

    20350302

    Height

    33.9mm

    Labels per pack

    1600

    Labels per Sheet

    16

    MFR Part No.

    AVJ8162

    Type

    Inkjet

    UNSPSC Code

    55121606

    Width

    99.1mm