Avery

J8168-100 QUICKDRY INKJET LABEL 199.6x143.5mm WHT (PK-100)

SKU:

AVE8220337S

MPN:

43670AV

£36.79

Ex VAT

£44.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Easy to peel, quick-drying address labels.


    Unique QuickPEEL system ensures fast application. Smudge-free addresses remain sharp, and clear labels almost disappear into the background. Template software free to download at www.avery.co.uk


    Product Specification
    Attribute
    Value

    Brand

    Avery

    Colour

    White

    EAN

    5014702176340

    ECLASS Code

    20350302

    Height

    289.1mm

    Labels per pack

    143.5

    Labels per Sheet

    2

    MFR Part No.

    AVJ8168

    Type

    Inkjet

    UNSPSC Code

    55121606

    Width

    199.6mm