£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Clear inkjet labels that virtually disappear when applied to White, coloured or textured surfaces giving an individually typed look
Attribute | Value |
---|---|
Brand | Avery |
Colour | Clear |
EAN | 5014702178450 |
ECLASS Code | 20350302 |
Height | 38.1mm |
Labels per pack | 525 |
Labels per Sheet | 21 |
MFR Part No. | AV17845 |
Type | Inkjet |
UNSPSC Code | 55121606 |
Width | 63.5mm |