Avery

J8651-100 MINI ADDRESS INKJET LABELS 65TV WHT (PK-100)

SKU:

AVE8220338X

MPN:

43775AV

£56.99

Ex VAT

£68.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for return addressing and organising documents
    Find items faster - use Avery Mini Labels to mark the contents of your files, folders and boxes
    Use for return addressing and your post won't get lost but returned to sender
    Also ideal for marking your company brochures and packaging with your details
    Available in various sizes to suit every small label application
    For best printing results from your colour laser printer
    Easy and quick to use with FREE Avery® Wizard™ software for Microsoft® OfficeMini Inkjet Labels


    Product Specification
    Attribute
    Value

    Brand

    Avery

    Colour

    White

    EAN

    5014702989780

    ECLASS Code

    20350302

    Height

    21.2mm

    Labels per pack

    6500

    Labels per Sheet

    65

    MFR Part No.

    AV98978

    Type

    Inkjet

    UNSPSC Code

    55121606

    Width

    38.1mm