£26.79
Ex VAT
£32.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Ideal for return addressing and organising documents
Find items faster - use Avery Mini Labels to mark the contents of your files, folders and boxes
Use for return addressing and your post won't get lost but returned to sender
Also ideal for marking your company brochures and packaging with your details
Available in various sizes to suit every small label application
For best printing results from your colour laser printer
Easy and quick to use with FREE Avery® Wizard™ software for Microsoft® OfficeMini Inkjet Labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702106330 |
ECLASS Code | 20350302 |
Height | 10mm |
Labels per pack | 4725 |
Labels per Sheet | 189 |
MFR Part No. | AV10633 |
Type | Inkjet |
UNSPSC Code | 55121606 |
Width | 25.4mm |