£10.49
Ex VAT
£12.59
Inc VAT
15 Variations Available
Product Details
Product Specification
Ideal for a variety of labelling applications, these Q-Connect multipurpose labels are suitable for use with inkjet and laser printers, as well as copiers and multifunctional machines.
Features and Benefits
• Provides secure adhesion
• Perfect for any labelling task
• Fully compatible with printers as well as being easy to write on by hand
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
EAN | 5705831260542 |
ECLASS Code | 20350302 |
Height | 38mm |
Labels per pack | 1400 |
Labels per Sheet | 14 |
MFR Part No. | KF26054 |
Type | Multipurpose |
UNSPSC Code | 55121606 |
Width | 99.1mm |