£18.49
Ex VAT
£22.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Removable Labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702106422 |
ECLASS Code | 20350302 |
Height | 10mm |
Labels per pack | 4725 |
Labels per Sheet | 189 |
MFR Part No. | AV10642 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 25.4mm |