£17.49
Ex VAT
£20.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Removable Labels
Attribute | Value |
---|---|
Brand | Avery |
Colour | White |
EAN | 5014702106361 |
ECLASS Code | 20350302 |
Height | 16.9mm |
Labels per pack | 2000 |
Labels per Sheet | 80 |
MFR Part No. | AV10636 |
Type | Laser |
UNSPSC Code | 55121606 |
Width | 35.6mm |